£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Double Sided Fingerlift Tape.
6mm on 12mm backing for ease of release.
Acid Free.
50 metre long roll.
Attribute | Value |
---|---|
Brand | 3M |
ECLASS Code | 24230304 |
Length | 50m |
MFR Part No. | 70006026473 |
Pack Quantity | 1 |
UNSPSC Code | 31201505 |
Width | 6mm |