£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
Product Documents
This lead free PVC electrical insulation tape has a cross-linked solvent based rubber resin adhesive, making it ideal for electrical insulation work. It is flame retardant and self-extinguishing, ensuring that it is a safe option for a variety of mechanical and electrical applications. Water and UV resistance makes the tape ideal for use indoors and outdoors. The tape has excellent conformability, enabling it to be easily applied to awkward surfaces.
Features and Benefits
• Flame retardant, self-extinguishing tape
• Water and UV resistant
• Extreme conformability to awkward shapes
Typical Applications
• Insulating cables
• Harnessing
• Colour coding
Attribute | Value |
---|---|
Brand | Advance |
Breaking Load | 26N.cm |
Colour | Yellow |
ECLASS Code | 27149102 |
Elongation | 180% |
Length | 20m |
Material | PVC |
MFR Part No. | 107605 |
Pack Quantity | 1 |
Resistance Features | Abrasion Resistant Corrosion Resistant Flame Retardant UV Resistant Water Resistant |
Series | 107605 |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201502 |
Voltage Rating | 8kV |
Width | 12mm |