3M

1436 Aluminium Foil Tape - 50mm x 50m

SKU:

MMM9810650K

MPN:

7000111971

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

FREE
Next day delivery


    Overview

    3M™ Aluminum Foil Tape 1436 is a high quality aluminium foil tape, perfect for internal and external ducting work. It offers an aggressive adhesive for an easy application.


    Features and Benefits
    • Foil backing provides an excellent reflective surface for both heat and light
    • Bonds to various surfaces with an aggressive rubber adhesive
    • Low water vapor transmission rate offers excellent sealing and patching performance
    • Best results obtained when applied to clean dry surfaces above 0 °C
    • Performance range -25 °C to +70 °C; short term +100 °C


    Brand
    3M
    ean
    4001895775239
    eclassCode
    23330207
    Length
    50m
    Material
    Aluminium Foil
    MFR Part No.
    7000111971
    Tape Thickness
    0.075mm
    Width
    50mm