£61.49
Ex VAT
£73.79
Inc VAT
Product Details
Product Specification
Product Documents
Tesa 4651 is an extremely powerful, high quality acrylic coated cloth tape. The tape is based on a 148 mesh woven rayon fabric backing and a natural rubber adhesive to provide excellent adhesion to any surface.
Features and Benefits
• Excellent adhesion even on rough surfaces
• Class-leading tensile strength
• Straight tear edges longitudinal and horizontal
• Easy to write on
• Highly conformable
Attribute | Value |
---|---|
Adhesive Material | Rubber |
Brand | Tesa |
Breaking Load | 100N.cm |
Colour | Black |
ECLASS Code | 23330207 |
Elongation | 13% |
Length | 50m |
Material | Acrylic |
Maximum Operating Temperature | 130°C |
MFR Part No. | 4651 |
Tape Thickness | 0.31mm |
UNSPSC Code | 31201523 |
Width | 50mm |