£10.22
Ex VAT
£12.26
Inc VAT
Product Details
Product Specification
A thin, blue translucent PVC tape coated with a low tack solvent based rubber-resin adhesive designed to provide protection in high temperature environments. Its easy to apply and sticks well to smooth and irregular surfaces. Will not rust, stain or corrode during application.
Features
• Easy unwind
• Low tack
• Clean peel
• Water Resistant
• Abrasion Resistant
• Non-corrosive adhesive
Applications
• Protection of number plates, lights and other components during manufacturing and delivery
• Protection of finished goods during storage and delivery
• Protection of TV and monitor screens during storage and delivery
• Edge protection of windscreen in packing crates
• Protection of varnished wooden surfaces - yacht decks
Attribute | Value |
---|---|
Brand | Advance |
Colour | Blue |
ECLASS Code | 23330207 |
Material | PVC |
MFR Part No. | 163687 |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201523 |
Width | 50mm |