Advance

AT163 Silver Thermosetting Polycoated Cloth Tape - 50mm x 50m

SKU:

ADT9810370K

MPN:

116737

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

Next day delivery


    Overview

    Water and salt water resistant, ideal for use in marine applications. Thermosetting adhesive, the adhesive bakes onto applied surface above +110°C.


    Features and Benefits
    • Highly resistant - clean peel up to 110°C
    • Boasts a fully writable surface and excellent abrasion properties
    • High quality gloss finish
    • Ultra durable - non-corrosive water resistant finish which is even resistant to salt water


    Typical Applications
    • Joint sealing on metal or plastic ducting
    • Sealing smooth and fibrous faced insulation materials
    • Umbilical cord wrapping for deep sea divers


    Brand
    Advance
    Breaking Load
    70N.cm
    Colour
    Silver
    eclassCode
    23330207
    Length
    50m
    Material
    Polythene
    Maximum Operating Temperature
    110°C
    MFR Part No.
    116737
    Minimum Operating Temperature
    0°C
    Width
    50mm