3M

SUPER DUTY DUCT TAPE DT17 BLACK 48 mm x 32m

SKU:

MMM9818390B

MPN:

7100158390

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK
Get it by Thursday, August 11th

    Overview

    Part of the DT17 range of duct tapes from 3M™, this super duty duct tape is constructed of polyethylene film laminated to cloth with a synthetic/natural rubber adhesive blend for maximum hold. The tape is designed to resist curling and tears off the roll cleanly by hand. This robust product is designed to provide maximum strength and is a long-lasting solution for high stress applications where a thicker tape is necessary. The tape is black in colour and can bond to a range of materials including plastic, glass and sealed concrete.


    Features and Benefits
    • Ultra-thick, water-resistant backing resists wear and abrasion and makes for a durable product
    • Covered cloth design ensures you can tear the product by hand for ease and to reduce material wastage
    • Aggressive rubber adhesive grips instantly to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete for versatility and scope of use
    • Tightly woven scrim provides high tensile strength, which is ideal for bundling applications
    • Rolls stay cleaner with low-tack roll sides to ensure a neat and tidy finish even if the product has been stored unused for a while
    • Supplied in black to suit any application


    Typical Applications
    • Protecting against sandblast overspray
    • Taping/splicing insulation
    • Capping Piping
    • Securing conduit ends
    • HVAC Repair
    • Construction


    Adhesive Material
    Rubber
    Brand
    3M
    Breaking Load
    65.7N.cm
    Colour
    Black
    eclassCode
    23330207
    Elongation
    18%
    Length
    32m
    Material
    Polyethylene over Cloth
    Maximum Operating Temperature
    27°C
    MFR Part No.
    7100158390
    Minimum Operating Temperature
    16°C
    Tape Thickness
    0.42mm
    Width
    48mm