£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
This heavy duty tape is non-corrosive and self extinguishing, making it suited for the protection of all ducts, pipelines and tubes. The product combines excellent flexibility and abrasion resistance with a high grab and adhesion backing. The tap provides primary electrical protection as well as protection for low and medium voltage cables splices.
Features and Benefits
• Excellent resistance to abrasion, corrosion and moisture for overall product longevity
• High dielectric strength and mechanical protection for durability and user safety
• Tested vigorously to standards to ensure conformability
• Environmentally friendly construction
• Provides higher voltage breakdown and mechanical protection than Scapa®'s 2705 model for an improved product
• Continuous Temperature of +70°C
Typical Applications
• DIY
• Industrial
• Plumbing
• Electrical
Standards
• CEI EN 60454
• BS 3924
• Conforms to European Directive 2000/53 EC (lead, chromium VI, mercury, cadmium free)
Technical Imformations
• Tape thickness: 0.25mm
• Breaking load: 44 N.cm
• Elongation: 200%
Attribute | Value |
---|---|
Application Temperature Range | 0 to 25°C |
Brand | Scapa |
Breaking Load | 44N.cm |
Colour | Black |
ECLASS Code | 27149102 |
Elongation | 200% |
Length | 33m |
Material | PVC |
MFR Part No. | 2708 |
Pack Quantity | 1 |
Resistance Features | Abrasion Resistant Corrosion Resistant Moisture Resistant |
Series | 2708 |
Tape Thickness | 0.25mm |
UNSPSC Code | 31201502 |
Width | 19mm |