£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Introducing 3M™ Scotch-Weld™ Preformed Sealant Strip 5313, a high-quality sealant strip crafted as a tacky solid extrusion from synthetic rubber. This non-curing type sealant strip maintains consistent properties and texture even after aging in diverse environments, including exposure to weathering. Engineered for durability, reliability, and resilience, it provides a reliable solution for various applications requiring a long-lasting and consistent seal. Trust in the performance of 3M™ Scotch-Weld™ Preformed Sealant Strip 5313 for enduring and effective sealing properties.
Features and Benefits
• Retain the same features and consistency after aging in several different environments including weathering
• Get a tacky solid extrusion based on a synthetic rubber
• Reduce blistering, loss of adhesion and plasticiser migration
Typical Applications
• Suitable for use in both interior and exterior applications, and sticks to almost any surface including bricks and concrete
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
EAN | 3134375019019 |
ECLASS Code | 20369000 |
Length | 5m |
Material | Synthetic Rubber |
MFR Part No. | 7000079797 |
Pack Quantity | 1 |
Resistance Features | Water Resistant |
Tape Thickness | 2mm |
Tape Type | Sealing Tape |
UNSPSC Code | 31201525 |
Width | 6mm |