£374.00
Ex VAT
£448.80
Inc VAT
Product Details
Product Specification
Precision made hand tool for efficient on-site cutting of circular gaskets from compressed fibre jointings, rubber and cork-elastomer sheet.
Features and Benefits
• Versatile - readily adjustable for diameters from 20mm (13/16") to 600mm (24")
• Long extension bar available for diameters up to 900mm (35")
• Dual metric/inch calibration
• Powerful - cuts compressed fibre jointings up to 5mm thickness; cork-elastomer to 12mm
Contents
• Boxed kit containing main body, extension bar, ten blades, and operating instructions
• Cutting board, long extension bar, and straight edges are available as optional extras.
Attribute | Value |
---|---|
Application | Cutting Gaskets |
Brand | James Walker |
ECLASS Code | 23079000 |
MFR Part No. | GA06000X |
Type | Compact Cutter |
UNSPSC Code | 27112600 |