Loctite

509 Gasket Eliminator® Flange Sealant - 315ml

SKU:

LOC7255323B

MPN:

135246

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    For producing gaskets between flanges with gaps up to 2mm. Removes flexible at high temperature.

    Brand
    Loctite
    Colour
    Blue
    eclassCode
    23071301
    MFR Part No.
    135246
    Pack Type
    Cartridge
    Size
    315ml
    Strength
    Medium
    Temperature Range
    -54 to 149°C