£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
An Anaerobic Liquid Gasket, designed for making formed in situ gaskets between metal surfaces. It is capable of replacing a wide range of conventional gaskets thereby offering potential for reduced stock holdings. By allowing surface to surface contact, load transmission can be improved. As the product does not shrink, creep or relax after curing, no bolt re-tightening is required. Its excellent chemical resistance allows its use with a wide variety of gases and liquids. It is in the form of red liquid with acrylic odour.
Specification:
12MPa Shear strength
100°C Flash point
1.1 Relative density
75000MPas Viscosity
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Red |
ECLASS Code | 23071301 |
MFR Part No. | A136 |
Size | 50 ml |
Strength | Low |
Temperature Range | up to 100°C |
UNSPSC Code | 31400000 |