£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE® 598 is a metallic black, 1-part, thixotropic, room temperature vulcanizing oxime silicone paste sealant.
Features and Benefits
• Cures on exposure to moisture in the air to form a tough, flexible, silicone rubber gasket
• Resists ageing, weathering and thermal cycling without hardening, shrinking or cracking
• Excellent resistance to automotive engine oils
• Enhances load bearing & shock absorbing characteristics of the bond area
Typical Applications
• Oil pans
• Transmission pans
• Valve covers, valves and guides, timing gear covers, and differential covers
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Black |
EAN | 5010266243160 |
ECLASS Code | 23071301 |
MFR Part No. | 2061029 |
Pack Type | Cartridge |
Size | 300ml |
Strength | High |
Temperature Range | -54 to 260°C |
UNSPSC Code | 31400000 |