£14.24
Ex VAT
£17.09
Inc VAT
Product Details
Product Specification
Pressure sensitive adhesive tape designed for many different sealing applications. The backing on this tape is an ionomer film that is very tough yet flexible and abrasion resistant. Bonds to many metals and plastics. Fastens to contours, edges, rivets and screw heads for a water tight seal. Flexibility allows for enduring vibration and thermal expansion/contraction.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 0051115644474 |
ECLASS Code | 20369000 |
Length | 5m |
Material | Polyethylene |
MFR Part No. | 7000049755 |
Pack Quantity | 1 |
Resistance Features | Abrasion Resistant Water Resistant |
Tape Thickness | 1.0mm |
UNSPSC Code | 31201525 |
Width | 38mm |