3M

3792 Scotch-Weld™ Hot Melt Adhesives - 5kg

SKU:

MMM7053794K

MPN:

7100020335

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    3M Scotch-Weld 3792 LM Low Melt Adhesive a clear, general purpose hot melt adhesive for product assembly. It features a long bonding range, good heat resistance, and good adhesion to many plastics and wood. For use with the 3M LT 240v Quadrack applicator (Order Code: MMM-705-9070M).

    Colour: Clear.

    Brand
    3M
    Colour
    Clear
    Compatible Materials
    Plastic
    Drying / Bonding Time
    40s
    ean
    0021200825835
    eclassCode
    23330104
    Features
    Dries to Cear Finish
    For Use With
    3M LT 240v Quadrack applicator - MMM7059070M
    MFR Part No.
    7100020335
    Number of Pieces
    5kg