3M

3792 Scotch-Weld™ Hot Melt Quadrack Adhesive - 5kg

SKU:

MMM7053790A

MPN:

7000000891

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    Manufactured witth 100% solids, thermoplastic resin. It produces minimal odor when heated, helping to support a comfortable work environment. This adhesive offer fast and reliable performance when paired with our 3M™ Hot Melt Applicators that designed to meet your handheld application needs.

    -Dries clear for clean appearance
    -Open bond time allows for fit adjustment and positioning
    -3792: Clear, multi-purpose for wood, fabric, upholstery, and other lightweight materials
    -Excellent "Go-to" adhesives for POP display, carton sealing, furniture, upholstery, and woodworking
    -




    Brand
    3M
    Colour
    Clear
    Compatible Materials
    Plastic
    Diameter
    15mm
    Drying / Bonding Time
    1 to 2s
    eclassCode
    23330104
    Features
    Dries to Cear Finish
    For Use With
    Jet-melt Touch Control Quadrack Applicator
    Length
    203mm
    MFR Part No.
    7000000891
    Number of Pieces
    5kg