3M

SF20 Scotch-Weld™ Instant Adhesive - 20g

SKU:

MMM7257850D

MPN:

7100034279

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    SF20 is a low viscosity, modified ethyl cyanoacrylate based adhesive, formulated for bonding absorbent, porous or difficult to bond surfaces such as paper, wood or leather. It also offers ultra-high-speed bonding of plastics, rubbers and other common substrates.

    Recommended for use on close-fitting parts and smooth, even surfaces.
    Cure speed can be increased by using AC11 activator.
    Supplied in a 20g bottle.

    Technical Specification:
    Viscosity (typical): 20cPs
    Fixture time: 1 to 20 seconds
    Full cure: 24 hours
    Max. gap fill: 0.10mm

    Brand
    3M
    Colour
    Clear
    Compatible Materials
    Plastic Rubber
    Drying / Bonding Time
    4 to 5s
    ean
    4046719917341
    eclassCode
    23330100
    Features
    Apply for a Very Low Viscosity and Very Fast Curing Low Viscosity Adhesive is Easily Applied From the Bottle Use in High Speed Production Applications
    MFR Part No.
    7100034279
    Pack Size
    20g
    Temperature Resistance Range
    -54 to 82°C