£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Product Documents
High quality, all-purpose super glue. Handy to have around the house, and resistant to drying thanks to a re-sealable cap.
Features and Benefits
• Provides excellent strength
• Versatile and quick - incredibly fast bond to just about every surface
• Tube comes with re-sealable cap to prevent drying or leaking
Typical Applications
• Bonds plastic, wood, metals, ceramics, leather, porcelain, card, jewellery and most other common materials
Attribute | Value |
---|---|
Brand | Everbuild |
Compatible Materials | Ceramic Metal Plastic Rubber |
EAN | 5029347600013 |
ECLASS Code | 23330105 |
Features | Fast Setting Resealable Cap |
MFR Part No. | S2SUP03 |
Pack Size | 3g |
Temperature Resistance Range | -20 to 80° |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |