£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Used as a quality control paint adhesion testing tape. It features high peel adhesion and a strong flatback paper backing. It is ideal for bundling and wrapping applications.
Clean removal from paint, plating and powder coatings.
Aggressive, pressure sensitive adhesive provides instant adhesion.
Special flatback paper backing resists tearing and breakage.
Controlled unwind and easy to position, manipulate and tear by hand.
Adhesion Strength: 87 oz/in/95 N/100mm.
Industries: Transportation, Specialty Vehicle, Metalworking, Automotive, Furniture, Military & Government, General Industrial, Electronics, Woodworking.
Length (Metric): 54.86 m.
Maximum Operating Temperature (Celsius): 52 Degree Celsius.
Maximum Operating Temperature (Fahrenheit): 125 Degree Fahrenheit.
Tensile Strength: 59 lb/in.
Tensile Strength (metric): 1033 N/100mm.
Thickness: 0.15 mm.
Width (Metric): 25.4mm/1".
Attribute | Value |
---|---|
Brand | 3M |
Colour | Cream |
ECLASS Code | 23330207 |
Length | 66m |
Material | Paper |
MFR Part No. | 7000001488 |
UNSPSC Code | 31201503 |
Width | 25.4mm |