£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Tesa masking tape is thin and flexible, making it suitable for all general masking applications, as well as oven drying applications - up to a temperature of 80 °C.
The tape is highly resistant to wet sanding. Paints and fillers adhere well to the backing.
The material works well on painted metal, rubber, glass and chrome parts.
Features and Benefits
• Easily tearable by hand
• Easy to remove - doesn't leave marks
• Highly conformable to any surface
Attribute | Value |
---|---|
Brand | Tesa (Stationery) |
Colour | Natural |
EAN | 4042448027887 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Paper |
MFR Part No. | 4317 |
UNSPSC Code | 31201503 |
Width | 50mm |