£35.99
Ex VAT
£43.19
Inc VAT
12 Variations Available
Product Details
Product Specification
KD11 masking tape is a high temperature, pressure sensitive tape designed for clean, mark-less removal. It performs well in wet strip applications and can even be stripped hot. It has a fine structured smooth crepe backing with high strength and excellent conformability to curved surfaces. It provides both resistance to paint flaking and a clean, well-defined masking line.
Features and Benefits
• Provides good conformability, and will strip hot
• Clean removal (no leftover residue)
• High quality
• Heat resistant up to 150°C
• CSS13 approved, OMAT: 2/207A
• Available in a range of metric and imperial sizes
Notes
• Images for illustration purposes only - sizes are stated on individual products
Attribute | Value |
---|---|
Brand | Greentree |
Colour | Cream |
ECLASS Code | 23330207 |
Material | Crepe Paper |
MFR Part No. | 1-KD11-DSC-17-20 |
UNSPSC Code | 31201503 |
Width | 17mm |