£6.24
Ex VAT
£7.49
Inc VAT
Product Details
Product Specification
Clear cellulose tape, ideal for everyday use.
Attribute | Value |
---|---|
Brand | Workshop |
Colour | Clear |
ECLASS Code | 20360000 |
Length | 66m |
Material | Cellulose |
Pack Quantity | 8 |
UNSPSC Code | 31201517 |
Width | 18mm |