£7.90
Ex VAT
£9.48
Inc VAT
Product Details
Product Specification
Economy polypropylene tape. Ideal for sealing and general packaging.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 20360000 |
Length | 66m |
Material | Polypropylene |
MFR Part No. | 525 |
Pack Quantity | 1 |
UNSPSC Code | 31201517 |
Width | 48mm |