Rocol

OILSEAL Hard Setting Oil Sealant - 300g

SKU:

ROC7716141C

MPN:

28032

£20.49

Ex VAT

£24.59

Inc VAT

OUT OF STOCK

    Product Details

    A thixotropic liquid which is hard setting to form pressure tight seals.
    Product Features:



    • Excellent high pressure and temperature performance

    • Excellent resistant to vibration

    • Mineral oil, white spirit and petroleum compatible

    • Up to 2000 psi and 200°C


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Colour

    White

    EAN

    5024747280322

    ECLASS Code

    22170390

    MFR Part No.

    28032

    Pack Type

    Tin

    Product Composition

    thixotropic liquid

    UNSPSC Code

    31201606