Loctite

2700 Threadlock Adhesive, Non Hazard

1 variations

Health and safety friendly fast fixing high strength thread locker. Suitable for sealing and securing nuts, bolts, and studs to prevent loosening due to vibration.

Features and Benefits
• High strength thread lock formula for maximum effectiveness in the sealing and securing nuts, bolts, and studs to prevent loosening due to vibration
• Permanent locks assemblies that prevent loosing on assemblies must not come loose
• Works on all metal types, including passive substrates. Slight contamination is tolerated.
• Health and safety friendly has no hazard symbol, no risk phrases or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive
• Fast acting 5 minutes fast Fixture time to increase productivity

Typical Applications
• Metals
• Passive substrates

Notes
• Disassembled by heating to 300°C
• Max thread size: up to m20
• Temperature range: -55 to +150°C
• Approvals: P1 NSF Reg. No: 123006
• WRAS Approval (BS 6920): 1104508

Sort By:
Most Popular

Rows per page:

10

1-1 of 1

Rows per page:

10

1-1 of 1