£86.10
Ex VAT
£103.32
Inc VAT
7 Variations Available
Product Details
Product Specification
These medium-strength flexible gasketing products are specially designed anaerobic sealants that cure in the absence of air between close-fitting metal parts. They are optimal for applications requiring reliable sealing and bonding properties, providing enhanced durability and resistance against mechanical and chemical stresses.
Features and Benefits
• Replaces conventional gaskets, reducing the need for stockpiling various gasket sizes
• Excellent instant seal effectively fills all voids for a robust seal
• No need for retorquing, reducing maintenance time and effort
• High resistance to solvents ensures durability in harsh chemical environments
• High-pressure resistance maintains sealing integrity under extreme pressures
• Quick setting times expedite assembly processes
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Red |
EAN | 5005183005007 |
ECLASS Code | 30140101 |
MFR Part No. | B518-300ml |
Size | 300ml |
Strength | Medium strength gasketing |
Temperature Resistance Range | -55 to +150°C |
UNSPSC Code | 31201601 |