£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Manual hand-held applicator for use with 300ml cartridges.
Full range of automated or manual dispensing equipment available.
Attribute | Value |
---|---|
Brand | Teroson |
EAN | 4002872167658 |
ECLASS Code | 23079000 |
Material | Plastic |
MFR Part No. | 142240 |
To Suit | C3 Cartridge |
Type | C3 |
UNSPSC Code | 27112600 |