£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
This professional gun is a heavy duty polyurethane foam delivering tool. The gun is robust, easy handle and is made entirely of metal. The ergonomic handgrip made of anti-solvent nylon makes handling and using the gun easy. The body, adapter, valve and nozzle are coated in Teflon to ensure that foam does not stick to the gun.
Features and Benefits
• Hard-wearing metal gun
• Ergonomic handle for comfortable use
• Teflon coated ensures a long-lasting tool
Typical Applications
• Insulation
• Assembly
• Sealing
Attribute | Value |
---|---|
Brand | Bond It |
EAN | 5060021367228 |
ECLASS Code | 23079000 |
Material | Metal |
MFR Part No. | BDAK45 |
To Suit | Polyurethane Foam |
Type | Foam Gun |
UNSPSC Code | 27112600 |