£390.83
Ex VAT
£469.00
Inc VAT
Product Details
Product Specification
Cordless sealing gun is efficient and comfortable to work with. The powerful motor provides high pushing pressure and high flow rate. Specifically designed for long operating time and efficient application of large volumes of sealing material.
Specifications:
Voltage: 14.4V.
Battery capacity: 4.2Ah (Li-ion)
Charging time (usable/full): 50/60min.
Pushing pressure: 4410N (450kgf) .
For cartridge and foil pack up to 600ml
Weight (incl. battery): 2.8kg.
Attribute | Value |
---|---|
Brand | Panasonic |
ECLASS Code | 23079000 |
MFR Part No. | EY3641LS1S31 |
To Suit | Cartridges up to 600ml |
Type | Cartridge Gun |
UNSPSC Code | 27112600 |