£4.19
Ex VAT
£5.03
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Good adhesion and extrusion and is fast curing. Can be used for weather sealing, bonding shop windows, display cases signs, boat maintenance and sealing of electrical conduits.
Features and Benefits
• Single component, Acetoxy curing
• Multi purpose use
• Flexible and durable elastomeric Seal
• Bonds well to clear glass and ceramics
• Excellent weather resistance
Typical Uses
• Most effective on glass and ceramic surfaces
Attribute | Value |
---|---|
Brand | Ceresit |
Colour | Brown |
Cure Time | 24hr |
ECLASS Code | 22170390 |
Features | Bonds Well to Clear Glass and Ceramics Excellent Weather Resistance Flexible and Durable Elastomeric Seal Multi Purpose Use Single Component, Acetoxy Curing |
MFR Part No. | 1495102 |
Pack Size | 280ml |
Pack Type | Cartridge |
Product Composition | Acetic Silicone |
Temperature Resistance Range | +5 to +40°C |
UNSPSC Code | 31201606 |