£4.49
Ex VAT
£5.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A low modulus neutral cure sealant with easy extrusion and good adhesion. For perimeter sealing of doors and windows and glazing applications.
Conformance: ISO 11600-F-25LM.
Attribute | Value |
---|---|
Brand | Ceresit |
Colour | White |
Cure Time | 24hr |
EAN | 5010383301507 |
ECLASS Code | 22170390 |
Features | Excellent Primerless Adhesion Excellent UV & Temperature Resistance Flexible Seal (25% Movement) Low Modulus Single Component, Neutral Curing Weather Resistant |
MFR Part No. | 924004 |
Pack Size | 300ml |
Pack Type | Cartridge |
Product Composition | Oxime Silicone |
Temperature Resistance Range | +5 to +40°C |
UNSPSC Code | 31201606 |