£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
This silicone sealant is a low modulus, odourless, neutral curing sealant which has been specially designed to provide extra tool downtime with longer joints. It has been based on an alkoxy curing system. The sealant can be used for a wide range of both porous and non porous surfaces, without the need for priming.
Features and Benefits
• Excellent adhesion to most common surfaces
• High viscosity
• Excellent external weathering properties for a long lifespan
Typical Applications
• Expansion joints to brick, concrete and composite panels
• Perimeter pointing
• Weatherproofing sealing
• Construction
• Dilation joints
Standards
• Conforms to ISO11600 class F25LM and G25LM when tested to ISO11600
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Grey |
Cure Time | 24hr |
EAN | 5029347615741 |
ECLASS Code | 22170390 |
Features | weatherproof |
MFR Part No. | 825ANTH |
Pack Size | 380ml |
Pack Type | Cartridge |
Product Composition | Silicone |
Temperature Resistance Range | -50 to 150°C |
UNSPSC Code | 31201606 |