Evo-stik

EVO-STIK MULTIPURPOSE SILICONE SEALANT CLEAR

SKU:

EVO7132705K

MPN:

30613355

£6.99

Ex VAT

£8.39

Inc VAT

OUT OF STOCK

    Product Details

    EVO-STIK Multi-Purpose Silicone Sealant is a high quality sealant suitable for interior and exterior use.



    • Excellent adhesion to most surfaces

    • Waterproof and mould resistant

    • Does not crack, shrink or discolour

    • Suitable for interior and exterior use
      It contains a fungicide to prevent mould and is ideal for bathroom and kitchen applications such as jointing between tiles and baths, basins, shower trays, kitchen worktops and stainless steel sink tops.
      Suitable materials: Non-porous surfaces such as glass, stainless steel and ceramics, as well as plastic baths and fittings
      Sizes: C20 cartridge
      Coverage: Approx. 10m of a 6mm diameter bead per cartridge


    Product Specification
    Attribute
    Value

    Brand

    Evo-stik

    ECLASS Code

    22170390

    UNSPSC Code

    31201606