£16.49
Ex VAT
£19.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This range of silicone sealant cartridges contain mould shield, which actively prevents the growth of bacteria, mildew and black mould that are often found on surfaces and environments where there is high humidity. This makes the sealant ideal for sealing shower bases, cubicles, baths, sinks and basins. The sealant is permanently waterproof and flexible.
Features and Benefits
• Permanently waterproof, flexible sealant
• Works excellently in areas of high humidity
• Features a mould shield which protects against the growth of bacteria
Typical Applications
• Window and door frames
• Baths
• Sinks
• Basins
• Toilets
• Showers
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Clear |
Cure Time | 24hr |
EAN | 5029347603953 |
ECLASS Code | 22170390 |
Features | Ideal for Sealing Around Window and Door Frames Internally in Areas Subject to High Condensation permanently waterproof and flexible and is produced from a superior silicone formula |
MFR Part No. | FOREVERCLEAR |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Silicone |
Series | Forever |
Temperature Resistance Range | -40 to +180°C |
UNSPSC Code | 31201606 |