£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Product Documents
Water Seal is a high-performance transparent water repellent specially formulated to prevent water penetration on all mineral substrates such as brick, stone, concrete, pebble-dashed and rendering. Based on the latest technology in silicone resins, Waterseal does not contain solvents harmful to the user or the environment and is non-flammable.
Features and Benefits
• Improves durability and beading effect
• Can be applied using a conventional garden spray
• Can be applied to damp surfaces
• Provides between 5 - 8 m² / litre depending on porosity and nature of surfaces being treated
Attribute | Value |
---|---|
Brand | Everbuild |
Container Size | 5ltr |
Container Type | Tub |
EAN | 5029347004255 |
ECLASS Code | 31420100 |
For Use On | Masonry |
MFR Part No. | WAT5 |
Product Type | Protector |
UNSPSC Code | 13111001 |