£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
High elongation makes Loctite 5375 suitable for bonding and sealing dissimilar materials where it can absorb differential expansion forces.
Features and Benefits
• This product is typically used in applications up to 200 °C
• Provides a good bond between dissimilar materials
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Clear |
Cure Time | 168hr |
EAN | 5010266258782 |
ECLASS Code | 22170390 |
Features | High temperature resistance |
MFR Part No. | 2063632 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Thick liquid |
Temperature Resistance Range | 0 to 200°C |
UNSPSC Code | 31201606 |