£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
Can be used on internal and external walls for sealing, bedding-in, and pointing of wooden & metal framework such as doors and windows. Can also be used for glazing, sealing roof lights and repairing sheets and flashings. Forms a tough flexible skin which can be overpainted with most decorative paints.
Attribute | Value |
---|---|
Brand | Evo-stik |
Colour | Grey |
Cure Time | 24hr |
EAN | 5000403104737 |
ECLASS Code | 22170390 |
Features | Cures on Exposure to Atmospheric Moisture Indoor Use Outdoor Use Water Resistant Weather Resistant |
MFR Part No. | 30811663 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Soft gunnable paste |
Temperature Resistance Range | -20 to +50°C |
UNSPSC Code | 31201606 |