£16.13
Ex VAT
£19.36
Inc VAT
Product Details
Product Specification
Low viscosity retainer compound adhesive in Green suitable for tight tolerances. Ideal for cylindrical components such as shafts providing high strength. Adhesive formulated to act as a lubricant while assembling parts together. Typical part-cure: 15min.
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Metal |
Drying / Bonding Time | 15 to 60min. |
ECLASS Code | 23330105 |
Features | Chemical resistant Vibration resistant |
Pack Size | 50 ml |
Product Composition | Dimethacrylate |
Temperature Resistance Range | -50 to 150° |
UNSPSC Code | 31201601 |