£59.30
Ex VAT
£71.16
Inc VAT
Product Details
Product Specification
Product Documents
1366 B10 is a 2-part, multi-purpose, sag-resistant polyurethane adhesive with a very good extrusion rate (using a cartridge) and outstanding adhesion to metals and plastics. The product is slightly elastic for good shock absorption and offers a short fixture time. It also exhibits excellent moisture resistance and impact resistance. Other potlife variations are available on request.
Adhesive type: polyurethane.
Gap fill: 2.00mm.
Shear/peel strength: 10N/mm².
Fixture time: 60 minutes.
Temperature: -40 to +80°C.
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Metal Plastic |
Drying / Bonding Time | 40 to 60min. |
ECLASS Code | 23330105 |
Features | Chemical resistant Extra Strong Fast Setting Weather resistant |
MFR Part No. | 1363622 |
Pack Size | 415ml |
Product Composition | Thick viscous liquid |
Temperature Resistance Range | -40 to +80(+100)° |
UNSPSC Code | 31201601 |