£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
Product Documents
High modulus polyurethane for windscreen glass.
Fast drive away time.
Strength: 5N/mm².
Sealant type: polyurethane.
Temperature: -40 to +90°C.
Comment: fast direct gazing polyurethane.
Attribute | Value |
---|---|
Brand | Teroson |
Colour | Black |
EAN | 4002872011814 |
ECLASS Code | 30140101 |
MFR Part No. | 1507581 |
Product Type | Adhesive & Sealant |
Size | 32gm |
UNSPSC Code | 31201606 |