£454.00
Ex VAT
£544.80
Inc VAT
Product Details
Product Specification
1 ton transmission jack that has a maximum lift height of 2145mm. It features a spring loaded release valve that provides safe and easy lowering, a convenient pedal lift and a heavy duty hydraulic cylinder. Its wide base provides a sturdy load. Its heavy duty wheels and castors make it easy to transport the jack around the workshop.
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713036936 |
ECLASS Code | 36120207 |
Lifting Capacity | 1t |
Lifting Height Max. | 2145mm |
Lifting Height Min. | 1258mm |
MFR Part No. | 3693 |
Product Type | Transmission Jack |
Standards Met | CE APPROVED |
UNSPSC Code | 24101612 |