£1.69
Ex VAT
£2.03
Inc VAT
9 Variations Available
Product Details
Product Specification
Spare Parts for Kennedy Bottle Jacks
Attribute | Value |
---|---|
Additional Features | Spare Part Only |
Base Size | N/A |
Brand | Kennedy |
ECLASS Code | 36120207 |
Lifting Capacity | N/At |
Maximum Saddle Adjustment | N/Amm |
Product Type | Spare Parts |
To Suit | KEN5035840K |
UNSPSC Code | 24101612 |