£159.00
Ex VAT
£190.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Suitable for horizontal and vertical use, the WINNTEC® Low-Profile Bottle Jack is a versatile and heavy-duty design that's suitable for use with a range of vehicle sizes.
Features and Benefits
• Suitable for use both horizontally and vertically for versatile working
• Low-profile design allows for easy application on performance vehicles
• Wide base made from cast iron promotes stability and strength in use
• Integrated overload protection for reliable operator safety
• Supplied with a 3-year manufacturers' warranty
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713098330 |
ECLASS Code | 36120207 |
Lifting Capacity | 20t |
Lifting Height Max. | 340mm |
Lifting Height Min. | 190mm |
MFR Part No. | 09833 |
Product Type | Bottle Jack |
UNSPSC Code | 24101612 |