£239.00
Ex VAT
£286.80
Inc VAT
Product Details
Product Specification
Product Documents
A powerful AGM battery booster which supports a range of batteries. This booster comes complete with a fast mains charger.
Features and Benefits
• Integrated USB outlet for smaller devices
• Reduced weight for easy portability
• LED indicators for easy reading
• Reduced internal resistance which needs less maintenance
Notes
12 months battery warranty
Attribute | Value |
---|---|
Battery Capacity | 15Ah |
Brand | SIP |
Cranking Rate | 450A |
EAN | 5012713071623 |
ECLASS Code | 27050600 |
MFR Part No. | 07162 |
Peak Amps | 1600A |
UNSPSC Code | 26111704 |
Voltage | 12V |
Weight | 6.70kg |