£869.00
Ex VAT
£1042.80
Inc VAT
Product Details
Product Specification
Product Documents
Heavy duty 12V capacitor booster fitted with 30mm² pure copper cables and large industrial brass clamps. It offers an 1800amp cranking rate and 9000amp boost peak rate with 500F professional ultra-capacitors. Built in safety fuse and reverse polarity alarm to ensure safety. It's on/off switch makes it very easy to work whilst the digital volt meter is very easy to read.
Attribute | Value |
---|---|
Brand | SIP |
Cranking Rate | 1800A |
EAN | 5012713071999 |
ECLASS Code | 27050600 |
MFR Part No. | 07199 |
Peak Amps | 9000A |
UNSPSC Code | 26111704 |
Voltage | 12V |