Sykes-Pickavant

032005 BATTERY TESTER

SKU:

SYK5031519M

MPN:

3200500

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Thursday, October 21st


    Overview

    For testing the charge state of lead acid batteries by measuring the specific gravity of battery acid. Simple to use hydrometer type instrument with glass tube and float, rubber syphon and probe.

    Brand
    Sykes-Pickavant
    Display Type
    Manual
    ean
    5012737320059
    eclassCode
    27201100
    MFR Part No.
    032005
    Suitable for use with
    Lead Acid Batteries
    Voltage Range
    6 to 24V
    Weight
    225g