£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
Battery tester suitable for a range 12v motorcycle and car batteries. This premium Swiss construction tester can be used to conducts alternator, ground and starter tests
Features and Benefits
• Supplied with premium carry case to keep it protected
• LCD screen and touch pad offers easy operation
Notes
2 years domestic guarantee
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713035663 |
ECLASS Code | 27050600 |
MFR Part No. | 03566 |
UNSPSC Code | 26111704 |
Voltage | 12V |
Weight | 1.62kg |