SIP

03568 T11 Battery Tester & Electrical System Analyser With Printer

SKU:

SIP4942862F

MPN:

03568

£0

(Inc VAT)

pack of 1

Available.

Call 0800 022 4455 for latest delivery details.


    Overview

    Battery tester suitable for a range 12v motorcycle and car batteries. High quality tester with built-in memory saving printer. This premium Swiss construction tester can be used to conducts alternator, ground and starter tests 12/24v.

    Features and Benefits
    • Supplied with premium carry case to keep it protected
    • LCD screen and touch pad offers easy operation

    Notes
    2 years domestic guarantee

    Brand
    SIP
    Display Type
    Lcd
    ean
    5012713035687
    eclassCode
    27201100
    MFR Part No.
    03568
    Standards Met
    EN
    Suitable for use with
    GEL Batteries
    Voltage Range
    12 to 24V
    Weight
    1.80g