£10.99
Ex VAT
£13.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
ISOPON Fastglas Glass Fibre Kit contains everything you need to make a tough permanent, glass fibre reinforced repair to all kinds of objects.
Features and Benefits
• Tough, lightweight and weatherproof repair
• Bonds to most materials including wood, brick, metal, stone and ceramic
• permanently retaining its shapeFast and easy to use
• Quick drying in 20-30 minutes
Notes
• Box Contents:
• 250ml. Laminating resin
• 10g. Red BP hardener
• 1 x 25cm. x 110cm.
• 2 Mixing Sticks
• 1 beaker
• 8 gloves
• 1 brush
Attribute | Value |
---|---|
Additional Features | Bonds to most materials Ideal for repairing holes, cracks, leaks etc. |
Brand | Isopon |
EAN | 5010796090210 |
ECLASS Code | 28019090 |
MFR Part No. | GL/SM/D |
Product Type | Glass Fibre Kit |
Size | Small |
UNSPSC Code | 27141001 |