£5.79
Ex VAT
£6.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
High build filler/primer is the ideal pre-treatment for painting on polished metals to create a create a smooth & even base surface.
Features and Benefits
• Quick and easy to apply
• Guaranteed coverage of all light scratches, pin holes and imperfections leaving a super smooth base on which to paint
• Prevents corrosion & provides strong surface adhesion
Typical Applications
• Light scratches & imperfections
• Pin holes
• Polished metal
• Alloys
• Welds
Notes
• For best results use after sanding the area
Attribute | Value |
---|---|
Additional Features | Covers all surface imperfections Easy to apply High-build filler/primer Leaves smooth finish |
Brand | Simoniz |
EAN | 5011595000042 |
ECLASS Code | 28019090 |
MFR Part No. | SIMB90D |
Product Type | Primer |
Size | 0.5 |
UNSPSC Code | 27141001 |